References
Draper:08096
Rubix:381A7182
Manufacturer :08096
EAN:5059482038174
Product details : DRAPER 08096 D20 BACKPACK SPRAYER (BARE)
This lightweight cordless garden sprayer can handle cleaning, watering, feeding and more. It has a dual-speed motor, offering both 40psi and 70psi at the flick of a switch. It has a pressure mounted diaphragm pump, so there is no need to manually pump to build the pressure. The adjustable shoulder straps are comfortable to wear, making it a highly portable solution. Supplied with a range of accessories including an extension metal wand, plastic wand and three interchangeable spray heads to create a variety of spray patterns. D20 batteries and chargers sold separately. The D20 interchangeable battery system allows you to combine the same battery/batteries with any of the tools within the D20 series.
Technical specifications
Attributes
| Type | draper 08096 d20 backpack sprayer (bare) |
|---|
Show UNSPSC/ECL@SS
£ 74.98 excl. VAT
/ Each
£ 89.98 incl. VAT
- Delivery usually within ( 7 ) days