3M 26811 PERFORMANCE PRESSURE HVLP REFILL KIT YELLOW 1.1 PK5


3M™ Performance Spray Gun Whip Pin

References
3m:26811
rubix:220A6145
manufacturer :7100206007
ean:00051131268111
brand logo
brand logo
Technical specifications
TypePin

Product details : 3M 26811 PERFORMANCE PRESSURE HVLP REFILL KIT YELLOW 1.1 PK5


3M™ Performance Spray Gun Whip Pins replacement pack contains four ball detent attachment pins for the 3M™ Performance Spray Gun Pressure Whip Hose. The pins are used to secure the whip hose to the body of the 3M™ Performance Spray Gun. The pin quickly secures a bracket on the whip hose to the base of the spray gun, helping prevent the atomizing head from twisting and unwanted stress. The built-in, spring-loaded ball bearing prevents the pin from falling out but allows easy intentional removal. When it's time to remove the whip hose, the pin is easily removed for fast disassembly. Use with the 3M™ Performance Spray Gun, an innovative solution designed with the industrial painter in mind. Made from an impact-resistant composite, it is one of the lightest spray guns in the industry, yet durable enough for demanding industrial conditions. Its versatile design allows painters to spray from a pressurized source or a gravity cup, and replaceable atomizing heads allow you to spray a wide range of coatings while delivering like-new performance with every new nozzle.
3M™ Performance Spray Gun Whip Pin is a replacement attachment pin for the 3M™ Performance Spray Gun Pressure Whip Hose. The clevis pins are used to secure the whip hose to the body of the 3M™ Performance Spray Gun. The connection helps give the painter additional control and helps prevent the atomizing head from twisting and unwanted stress.

Strengths

Pin securely attaches whip hose to 3M™ Performance Spray Gun
Package contains 4 steel ball detent clevis pins
Smooth steel construction inserts into and out of whip hose attachment bracket
For use with 3M™ Performance Spray Gun Pressure Whip Hose

Technical specifications


Attributes
TypePin
Show UNSPSC/ECL@SS
£ 78.33 excl. VAT
/ Each
£ 94.00 incl. VAT
  • Usually arrives within 14 working days