DRAPER 28366 HVLP AIR PAINT SPRAY GUN, 100ML

Draper

See technical information

References

Draper:28366
Rubix:267A0739
Manufacturer :28366
brand logo

Technical specifications

Typedraper 28366 hvlp air paint spray gun, 100ml

Product details : DRAPER 28366 HVLP AIR PAINT SPRAY GUN, 100ML


This 100ml gravity HVLP air spray gun is suitable for all types of paint including water-based. It is made from lightweight aluminium and has a 0.8mm nozzle and is supplied with an extra 1mm nozzle kit. The gun has a fully adjustable spray pattern and the variable fan position helps ensure maximum paint transfer efficiency with minimal bounce back. Supplied with paint cup, 1/4" BSP adaptor, spanner wrench and cleaning brush.

Technical specifications


Attributes
Typedraper 28366 hvlp air paint spray gun, 100ml
£ 32.54 excl. VAT
/ Each
£ 39.05 incl. VAT
  • Delivery usually within ( 7 ) days