DRAPER EXPERT 82456 FPM PUMP SPRAYER 2.5L

Draper

See technical information
References
Draper Expert:82456
Rubix:262A7223
Manufacturer :82456
brand logo
Technical specifications
Typedraper expert 82456 fpm pump sprayer 2.5l

Product details : DRAPER EXPERT 82456 FPM PUMP SPRAYER 2.5L


Hand held sprayer with Fluoropolymer Elastomer Rubber (FPM) seals and gaskets, which make FPM sprayers ideal for use with chemical, solvents, fuel, scale removers, waterproofing agents, anti-mould solutions, oils, lubricants and the only choice for brake cleaning fluid. The 2.5 litre bottle capacity has an actual working capacity of 2.0 litres the other 0.5 litres is the air reserve which enables the pressurisation of the canister. Manufactured from translucent high density polyethylene and fitted with a high performance pump, adjustable spray pattern tip and a safety pressure release valve. For maximum usage ensure chemicals are rinsed out completely and not left for long periods in the sprayer.

Technical specifications


Attributes
Typedraper expert 82456 fpm pump sprayer 2.5l
Show UNSPSC/ECL@SS
£ 15.76 excl. VAT
/ Each
£ 18.91 incl. VAT
  • Delivery usually within ( 7 ) days