3M 16612 ACCUSPRAY ATOMISING HEADS ORANGE 1.4MM


Accuspray™ Atomizing Heads

References
3m:16612
rubix:206A4235
manufacturer :7100017731
ean:00051131166127
brand logo
brand logo
Technical specifications
Typehead

Product details : 3M 16612 ACCUSPRAY ATOMISING HEADS ORANGE 1.4MM


3M™ Accuspray™ Atomizing Heads are designed specifically for use with 3M™ Accuspray™ Spray Guns. This selection of replaceable heads makes for the incredibly fast, efficient application of low-, medium- and high-viscosity materials from one gun. Technicians simply remove and replace the head for the performance of a new spray gun on demand. See-through heads are easily cleaned and reused. Not compatible with 3M™ PPS™ Series 2.0 items.

Technical specifications


Attributes
Typehead
Show UNSPSC/ECL@SS
£ 25.05 excl. VAT
/ Each
£ 30.06 incl. VAT
  • Usually arrives within 14 working days