CLARKE 3090055 SPRAY GUN SUPER PRO18C 1.8MM NOZZLE

Super Pro

See technical informationSee documents

References

Clarke Power Products:3090055
Rubix:080662
brand logo

Technical specifications

Typeclarke 3090055 spray gun super pro18c 1.8mm nozzle

Documents

Product details : CLARKE 3090055 SPRAY GUN SUPER PRO18C 1.8MM NOZZLE


Super Pro siphon fed spray gun with 1 litre quick release paint container. Can be fed from its own cup or larger paint container. For top quality refinishing with separate controls for material flow and fan shape. For use with recommended compressor 2hp.

Technical specifications


Attributes
Typeclarke 3090055 spray gun super pro18c 1.8mm nozzle
£ 39.05 excl. VAT
/ Each
£ 46.86 incl. VAT
  • In stock: Next day delivery