DRAPER EXPERT 82470 EPDM KNAPSACK PRESSURE SPRAYER 12L

Draper

See technical information

References

Draper Expert:82470
Rubix:382A7554
Manufacturer :82470
EAN:5010559824700
brand logo

Technical specifications

Typedraper expert 82470 epdm knapsack pressure sprayer 12l

Product details : DRAPER EXPERT 82470 EPDM KNAPSACK PRESSURE SPRAYER 12L


Backpack sprayer with Ethylene Propylene Diene Monomer rubber (EPDM) seals and gaskets. Like all our sprayers, EPDM sprayers can be used for water as well as herbicide and pesticide spraying, but the high quality seals cater for use on so much more including acids, weak alkali and ketones, which are commonly found in resins and coatings. With a working capacity of 10.0 litres and fitted with a high performance pump, adjustable spray pattern tip and a safety pressure release valve. Manufactured from translucent high density polyethylene.

Technical specifications


Attributes
Typedraper expert 82470 epdm knapsack pressure sprayer 12l
£ 41.99 excl. VAT
/ Each
£ 50.39 incl. VAT
  • Delivery usually within ( 7 ) days