3M 26832 PERFORMANCE SPRAY GUN


3M™ Performance Spray Gun

References
3m:26832
rubix:221A7926
manufacturer :7100228462
ean:04054596831384

Product details : 3M 26832 PERFORMANCE SPRAY GUN


The 3M™ Performance Spray Gun was built for the modern painter and gives technicians a smarter way to spray. Made from an advanced impact-resistant composite material, the spray gun is one of the lightest in the industry yet durable enough for the toughest industrial conditions. From the trigger to the body, the spray gun was optimized by kinesiologists to enhance comfort specifically for the high demands of all-day spraying. With its versatile design, technicians can spray from either a pressurized source or a gravity cup. The pressure-fed hose and nozzles allow for continuous bulk spraying for larger jobs. Or for spot repairs and small areas, convert the spray gun to use the 3M™ PPS™ Series 2.0 Spray Cup System - so you use just the right amount of coating to match the size and finish of the job. Simple, innovative design means fewer parts to maintain. With quick-change replaceable nozzles, paint never passes through the body of the spray gun. Cleanup can be as simple as wiping the tip of the needle and replacing the head - which means no more disassembling or soaking in solvent. It's like getting a brand-new spray gun every time you put on a fresh nozzle. At sizes from 0.9 to 2.0, 3M™ Performance Atomizing Heads allow you to easily spray a wide range of coatings - from stains and primers to topcoats and even adhesives.
Lightweight and easy to use, the 3M™ Performance Spray Gun was built for the modern painter. Capable of spraying a wide range of coatings from either a pressure-fed source or attached gravity cup, its impact-resistant composite body makes it one of the lightest spray guns available, yet it is durable enough for demanding industrial and automotive conditions.

Strengths

3M™ Performance Spray Gun works with HVLP pressure- and gravity-fed nozzles as well as 3M™ Performance Fine Finish Spray Heads.;Lightweight, impact-resistant body made from advanced composite material;Quickly converts between pressure-fed systems and gravity-fed 3M™ PPS™ Series 2.0 Spray Cup System;Easy-change, replaceable nozzles range from 0.9 to 2.0;Designed for comfort;Simple, innovative design means fewer parts to maintain or rebuild;The 3M™ Performance Spray Gun includes a 3M™ Performance Spray Gun and an air control valve.

Technical specifications


Attributes
No attributes to display for this product
£ 332.62 excl. VAT
/ Each
£ 399.14 incl. VAT
  • In stock: Next day delivery