References
Draper:85355
Rubix:382A8147
Manufacturer :85355
EAN:5010559853557

Product details : DRAPER 85355 40W SOLDERING IRON 230V
Soldering irons complete with metal stand and 1.1m (approx.) cable and approved plug.
Technical specifications
Attributes
| Model | 85355 |
|---|---|
| Type | soldering iron (40w, 230v) |
Show UNSPSC/ECL@SS
£ 17.92 excl. VAT
/ Each
£ 21.50 incl. VAT
- Delivery usually within ( 7 ) days
