References
Draper:85356
Rubix:382A8148
Manufacturer :85356
EAN:5010559853564

Product details : DRAPER 85356 60W SOLDERING IRON 230V
Soldering irons complete with metal stand and 1.1m (approx.) cable and approved plug.
Technical specifications
Attributes
| Model | 85356 |
|---|---|
| Type | 60w soldering iron 230v |
Show UNSPSC/ECL@SS
£ 19.26 excl. VAT
/ Each
£ 23.11 incl. VAT
- Delivery usually within ( 7 ) days
