References
Facom:V.97F
Rubix:154A8671
EAN:3148518315418

Product details : FACOM 13MM S/L CHUCK V.97F
Drill 13 mm with self-locking chuck
-The powerful motor of 450 W prevents stalling,
even in the most difficult applications.
- Ergonomic handle maximizing the operator's comfort.
- Industrial quality self-locking chuck for durability.
- Teasing trigger for better speed control.
-The exhaust by the handle diverts the air from the workstation.
-Rotating air connection to prevent the hose from wrapping.
- No-load speed 1300 rpm.
- Chuck capacity 13 mm - 1/2".
-Operating pressure 6.2 bar.
-Average air consumption 124 l/min.
-Average air consumption 4.4 cfm.
-Connection tool 1/4 ".
-Diameter mini pipe. 10 mm - 3/8".
- Vibration 6.90 m/s ²/a.
- Vibration 1.81 m/s ²/k.
- Sound pressure 87 dB(a).
-Sound level 98 dB(a).
-Replacement chuck: V.97FMA1.
-The powerful motor of 450 W prevents stalling,
even in the most difficult applications.
- Ergonomic handle maximizing the operator's comfort.
- Industrial quality self-locking chuck for durability.
- Teasing trigger for better speed control.
-The exhaust by the handle diverts the air from the workstation.
-Rotating air connection to prevent the hose from wrapping.
- No-load speed 1300 rpm.
- Chuck capacity 13 mm - 1/2".
-Operating pressure 6.2 bar.
-Average air consumption 124 l/min.
-Average air consumption 4.4 cfm.
-Connection tool 1/4 ".
-Diameter mini pipe. 10 mm - 3/8".
- Vibration 6.90 m/s ²/a.
- Vibration 1.81 m/s ²/k.
- Sound pressure 87 dB(a).
-Sound level 98 dB(a).
-Replacement chuck: V.97FMA1.
Technical specifications
Attributes
| Logistic Weight | 2108 g |
|---|---|
| Packaged dimensions (D x W x H) | 310x160x52 mm |
| Package weight | 2108 g |
| Chuck capacity | 13 mm |
| No-load speed | 1300 rpm |
| Weight | 1.9 kg |
| Air consumption | 124 l/min |
| Power | 450 W |
| Total length | 280 mm |
| Model | v.97f |
Show UNSPSC/ECL@SS
£ 378.92 excl. VAT
/ Each
£ 454.70 incl. VAT
- Delivery usually within ( 14 ) days
