Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1775261 ISO CYLINDER
FESTO 1775261 ISO CYLINDER
Pneumatic standard cylinder Festo
References
festo:
DSBF-C-50-80-PPVA-N3-R
rubix:
390A8356
manufacturer :
1775261
ean:
4052568247034
Technical specifications
Cylinder diameter
50Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1775261 ISO CYLINDER
Standard cylinder DSBF-C-50-80-PPVA-N3-R Stroke=80 mm, Piston diameter=50 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
1721,8Ā
g
Cylinder diameter
50Ā
mm
Cylinder stroke
80Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
175.92
excl. VAT
/
Each
Ā£
211.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC CD85Y25-125-B AIR CYLINDER
SMC C96SDB125-600 ISO 15552 CYLINDER
FESTO 195996 ROUND CYLINDER DSNU-40-160-P-A
FESTO 196033 ROUND CYLINDER DSNU-40-80-PPV-A
FESTO 188097 SHORT-STROKE CYLINDER AEVC-16-10-I-P-A
FESTO 1908283 STANDARDS-BASED CYLINDER DSNU-20-20-P-A
SMC CP96SB80-200 ISO 15552 CYLINDER
SMC CD85N20-75-B AIR CYLINDER
SMC CP96KB80-200CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CD85N25-170-B CYLINDER
SMC CP96SDB40-90C ISO 15552 CYLINDER
SMC CD85N25-70-B RUBBER CUSHION CYLINDER
FESTO 2123167 STANDARDS-BASED CYLINDER DSBC-40-30-PPVA-N3
MATARA MCQI2-11-125-125M ISO15552-VDMA 24562 125 BORE 125MM STROKE MAG
FESTO 196017 ROUND CYLINDER DSNU-63-200-P-A