Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
SMC CP96SB80-200 ISO 15552 CYLINDER
SMC CP96SB80-200 ISO 15552 CYLINDER
Air Cylinder
References
smc:
CP96SB80-200
rubix:
112A9653
Technical specifications
Type
Air Cylinder
Cylinder diameter
99
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CP96SB80-200 ISO 15552 CYLINDER
ISO 15552 Profile Body Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, with lock unit, ATEX.
Technical specifications
Attributes
Type
Air Cylinder
Cylinder diameter
99
mm
Cylinder stroke
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
187.12
excl. VAT
/
Each
£
224.54
incl. VAT
Delivery usually within (
4
) days
Select variants (2)
Add to cart
Check our products from related categories
SMC CP96NDB40-400CW CYLINDER WITH LOCK DOUBLE ROD
SMC CD85N20-50C-B-XC6B AIR CYLINDER
FESTO 196039 ROUND CYLINDER DSNU-40-320-PPV-A
SMC CDG5BA50TFSV-25 STAINLESS STEEL CYLINDER
SMC CD85N10-85-B AIR CYLINDER
FESTO 1908250 ISO CYLINDER
FESTO 196049 ROUND CYLINDER DSNU-50-320-PPV-A
SMC CP96SDB32-200C ISO 15552 CYLINDER
FESTO 1638848 ISO CYLINDER
SMC CD85F25-60-B AIR CYLINDER
SMC CP96KB63-320C CYLINDER NON-ROTATING
FESTO 163325 STANDARDS-BASED CYLINDER DNC-32-160-PPV
FESTO 2029463 ISO CYLINDER
FESTO 1908291 STANDARDS-BASED CYLINDER DSNU-20-20-PPV-A
FESTO 34720 STANDARDS-BASED CYLINDER DSNU-20-320-PPV-A