FESTO 1383366 STANDARDS-BASED CYLINDER DSBC-80-25-PPSA-N3


Standards-based cylinder DSBC

References
festo:DSBC-80-25-PPSA-N3
rubix:113A1219
manufacturer :1383366
ean:4052568232054
DSBC-80-25-PPSA-N3 Standard cylinder
brand logo
Technical specifications
Typedsbc standard cylinder
Cylinder diameter80Ā mm
See all Specifications

Product details : FESTO 1383366 STANDARDS-BASED CYLINDER DSBC-80-25-PPSA-N3


Standard profile cylinder according to ISO 15552 with a wide range of mounting options.

Strengths

- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors

Technical specifications


Attributes
Logistic Weight2943,5Ā g
Typedsbc standard cylinder
Cylinder diameter80Ā mm
Cylinder stroke25Ā mm
Show UNSPSC/ECL@SS
Ā£ 238.39 excl. VAT
/ Each
Ā£ 286.07 incl. VAT
  • Delivery usually within ( 2 ) days