References
Festo:DSBF-C-100-250-PPSA-N3-R
Rubix:390A8274
Manufacturer :1782831
EAN:4052568248185

Technical specifications
| Type | dsbf standard cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 250 mm |
Documents
Product details : FESTO 1782831 ISO CYLINDER
Standard cylinder DSBF-C-100-250-PPSA-N3-R Stroke=250 mm, Piston diameter=100 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
standard cylinder
Technical specifications
Attributes
| Logistic Weight | 7388 g |
|---|---|
| Type | dsbf standard cylinder |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 250 mm |
Show UNSPSC/ECL@SS
£ 446.14 excl. VAT
/ Each
£ 535.37 incl. VAT
- Delivery usually within ( 11 ) days