FESTO 1779431 STANDARDS-BASED CYLINDER DSBF-C-40-25-PPSA-N3-R
DSBF standard cylinder
See technical informationSee documentsReferences
Festo:DSBF-C-40-25-PPSA-N3-R
Rubix:111A6582
Manufacturer :1779431
EAN:4052568247485

Technical specifications
| Type | dsbf standard cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : FESTO 1779431 STANDARDS-BASED CYLINDER DSBF-C-40-25-PPSA-N3-R
Standard cylinder DSBF-C-40-25-PPSA-N3-R Stroke=25 mm, Piston diameter=40 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
| Logistic Weight | 865 g |
|---|---|
| Type | dsbf standard cylinder |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 167.04 excl. VAT
/ Each
£ 200.45 incl. VAT
- Delivery usually within ( 6 ) days