Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163313 STANDARDS-BASED CYLINDER DNC-32-250-PPV-A
FESTO 163313 STANDARDS-BASED CYLINDER DNC-32-250-PPV-A
Standards-based cylinder DNC
References
festo:
DNC-32-250-PPV-A
rubix:
112A1730
manufacturer :
163313
ean:
4052568133627
Technical specifications
Type
dnc standard cylinder
Cylinder diameter
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163313 STANDARDS-BASED CYLINDER DNC-32-250-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
1255,9
g
Type
dnc standard cylinder
Cylinder diameter
32
mm
Cylinder stroke
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
243.06
excl. VAT
/
Each
£
291.67
incl. VAT
Delivery usually within (
8
) days
Select variants (213)
Add to cart
Check our products from related categories
SMC CD85F25-40-B-XC6A ISO 6432 CYLINDER
NORGREN RT/57120/M/25 SA P CYLINDER
SMC CD85F25-300-B AIR CYLINDER
FESTO 1908308 STANDARDS-BASED CYLINDER DSNU-25-35-P-A
NORGREN RM/92025/M/25 COMPACT CYLINDER
FESTO 163377 STANDARDS-BASED CYLINDER DNC-50-250-PPV-A
SMC C85N10-20 AIR CYLINDER
MATARA MCQI2-11-40-150M ISO15552-VDMA 24562 40 BORE 150MM STROKE MAG P
SMC CD85RAF16-80-B DIRECT MOUNT ISO 6432 CYLINDER
SMC ZCDUKQ16-30D VACUUM CYLINDER
SMC CP96KDB32-125CW CYLINDER NON-ROTATING DOUBLE ROD
SMC C85N8-25 AIR CYLINDER
MECALINE 895917 CYLINDER ISO15552 D100 C400 D M
SMC CP96SDB100-320C ISO 15552 CYLINDER
SMC CD85F20-120-B AIR CYLINDER