References
Festo:DSBF-C-80-160-PPVA-N3-R
Rubix:390A8375
Manufacturer :1778435
EAN:4052568247300

Technical specifications
| Type | dsbf standard cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 160 mm |
Documents
Product details : FESTO 1778435 ISO CYLINDER
Standard cylinder DSBF-C-80-160-PPVA-N3-R Stroke=160 mm, Piston diameter=80 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Standard cylinder
Technical specifications
Attributes
| Logistic Weight | 4524,5 g |
|---|---|
| Type | dsbf standard cylinder |
| Cylinder diameter | 80 mm |
| Cylinder stroke | 160 mm |
Show UNSPSC/ECL@SS
£ 333.65 excl. VAT
/ Each
£ 400.38 incl. VAT
- Delivery usually within ( 6 ) days