References
Festo:DSBF-C-80-25-PPSA-N3-R
Rubix:390A8377
Manufacturer :1781061
EAN:4052568247867

Technical specifications
| Type | dsbf standard cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : FESTO 1781061 ISO CYLINDER
Standard cylinder DSBF-C-80-25-PPSA-N3-R Stroke=25 mm, Piston diameter=80 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
standard cylinder
Technical specifications
Attributes
| Logistic Weight | 3035 g |
|---|---|
| Type | dsbf standard cylinder |
| Cylinder diameter | 80 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 301.38 excl. VAT
/ Each
£ 361.66 incl. VAT
- Delivery usually within ( 6 ) days