FESTO 196001 ROUND CYLINDER DSNU-50-40-P-A
Round cylinder, double-acting DSNU
See technical informationSee documentsReferences
Festo:DSNU-50-40-P-A
Rubix:109A7565
Manufacturer :196001
EAN:4052568158521



Documents
Product details : FESTO 196001 ROUND CYLINDER DSNU-50-40-P-A
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistic Weight | 1225,3 g |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 40 mm |
| Type | dsnu round cylinder |
Show UNSPSC/ECL@SS
£ 96.55 excl. VAT
/ Each
£ 115.86 incl. VAT
- Delivery usually within ( 11 ) days