References
Festo:DSBF-C-80-320-PPVA-N3-R
Rubix:390A8379
Manufacturer :1778438
EAN:4052568247331

Technical specifications
| Type | dsbf standard cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 320 mm |
Documents
Product details : FESTO 1778438 ISO CYLINDER
Standard cylinder DSBF-C-80-320-PPVA-N3-R Stroke=320 mm, Piston diameter=80 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Standard cylinder
Technical specifications
Attributes
| Logistic Weight | 6128 g |
|---|---|
| Type | dsbf standard cylinder |
| Cylinder diameter | 80 mm |
| Cylinder stroke | 320 mm |
Show UNSPSC/ECL@SS
£ 366.59 excl. VAT
/ Each
£ 439.91 incl. VAT
- Delivery usually within ( 6 ) days