Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1638846 STANDARDS-BASED CYLINDER DSBG-32-100-PPVA-N3
FESTO 1638846 STANDARDS-BASED CYLINDER DSBG-32-100-PPVA-N3
Standards-based cylinder DSBG
References
festo:
DSBG-32-100-PPVA-N3
rubix:
111A0702
manufacturer :
1638846
ean:
4052568016975
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1638846 STANDARDS-BASED CYLINDER DSBG-32-100-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
702
g
Type
DSBG standard cylinder
Cylinder diameter
32
mm
Cylinder stroke
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
148.31
excl. VAT
/
Each
£
177.97
incl. VAT
Delivery usually within (
6
) days
Select variants (216)
Add to cart
Check our products from related categories
SMC CP96SDB80-250C ISO 15552 CYLINDER
SMC C95NDB100-450 LOCKING ISO-VDMA CYLINDER
MECALINE 895903 CYLINDER ISO15552 D80 C250 D M
SMC SN-032B MOUNTING NUT
SMC CD85N12-50T-A ISO 6432 CYLINDER
MATARA MCQI2-11-100-175M ISO15552-VDMA 24562 100 BORE 175MM STROKE MAG
SMC CP96NDB63-600C CYLINDER WITH LOCK
FESTO 19237 STANDARDS-BASED CYLINDER DSNU-20-50-PPV-A
SMC CD85F8-25S-B ISO 6432 CYLINDER
FESTO 163322 STANDARDS-BASED CYLINDER DNC-32-80-PPV
SMC CP96KDB63-320C ITEM TEMPLATE
MATARA MCQI2-11-100-320M ISO15552-VDMA 24562 100 BORE 320MM STROKE MAG
FESTO 2176403 ROUND CYLINDER CRDSNU-B-32-80-PPS-A-MG&
FESTO 1908268 STANDARDS-BASED CYLINDER DSNU-16-20-PPV-A
FESTO 1908321 ISO CYLINDER