References
Festo:DSBF-C-80-400-PPSA-N3-R
Rubix:390A8380
Manufacturer :1781071
EAN:4052568247966

Documents
Product details : FESTO 1781071 ISO CYLINDER
Standard cylinder DSBF-C-80-400-PPSA-N3-R Stroke=400 mm, Piston diameter=80 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Standard cylinder
Technical specifications
Attributes
| Logistic Weight | 6747 g |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 400 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
£ 378.58 excl. VAT
/ Each
£ 454.30 incl. VAT
- Delivery usually within ( 6 ) days