References
Festo:DSBF-C-50-500-PPSA-N3-R
Rubix:390A8352
Manufacturer :1780294
EAN:4052568247713

Technical specifications
| Type | dsbf standard cylinders |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 500 mm |
Documents
Product details : FESTO 1780294 ISO CYLINDER
Standard cylinder DSBF-C-50-500-PPSA-N3-R Stroke=500 mm, Piston diameter=50 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Standard cylinders
Technical specifications
Attributes
| Logistic Weight | 4169 g |
|---|---|
| Type | dsbf standard cylinders |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 500 mm |
Show UNSPSC/ECL@SS
£ 255.83 excl. VAT
/ Each
£ 307.00 incl. VAT
- Delivery usually within ( 6 ) days