Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646820 ISO CYLINDER
FESTO 1646820 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-100-125-PPSA-N3
rubix:
390A8388
manufacturer :
1646820
ean:
4052568244538
Technical specifications
Type
dsbg standard cylinder
Cylinder diameter
100Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646820 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
4835Ā
g
Type
dsbg standard cylinder
Cylinder diameter
100Ā
mm
Cylinder stroke
125Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
353.23
excl. VAT
/
Each
Ā£
423.88
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
FESTO 1646743 STANDARDS-BASED CYLINDER DSBG-63-80-PPVA-N3
SMC CD85N16-100-B AIR CYLINDER
SMC CD85N25-500C-B-X2018 AIR CYLINDER
FESTO 188326 SHORT-STROKE CYLINDER AEVC-100-10-I-P
FESTO 2176403 ROUND CYLINDER CRDSNU-B-32-80-PPS-A-MG&
NORGREN RM/8017/M/50 16MM MAGNET PISTON CYLINDER
FESTO 557905 HINGE CYLINDER
SMC CP96NDB80-400CW CYLINDER WITH LOCK DOUBLE ROD
SMC CP96SB50-500 ISO 15552 CYLINDER
MATARA MCQI2-11-100-320M ISO15552-VDMA 24562 100 BORE 320MM STROKE MAG
SMC CD85F16-160-B AIR CYLINDER
PARKER CYLINDER P1A-S012DS-0050
SMC CP96SB40-400 ISO 15552 CYLINDER
FESTO 5228461 ROUND CYLINDER DSNU-S-25-200-PPS-A-MX
FESTO 1922642 ISO CYLINDER