3M DUAL LOCK RECLOSABLE FASTENER TB4570 CLEAR 25MMX 3M 1.7MM


Dual Lock adhesive tape

References
3m:TB4570
rubix:395A4695
manufacturer :7000124799
ean:00051111078082
brand logo
brand logo
Technical specifications
ColourColourless
Length3.05 m
Width25.4 mm

Product details : 3M DUAL LOCK RECLOSABLE FASTENER TB4570 CLEAR 25MMX 3M 1.7MM


Acrylic adhesive and high performance rubber; adheres on many surfaces, including the most difficult plastics to stick. A simple - click - audible signals that the closing is carried out. Easy and fast assembly and disassembly. Vibrations absorption thanks to the viscoelasticity of the adhesive foam.

Technical specifications


Attributes
ColourColourless
Length3.05 m
Width25.4 mm
Show UNSPSC/ECL@SS
£ 28.45 excl. VAT
/ Each
£ 34.14 incl. VAT
  • Usually arrives within 14 working days