TESA 04169-00061-93 TAPE


tesa® 4169 - Premium floor marking tape, 33m x 50mm

References
tesa:04169-00061-93
rubix:240A6833
ean:4042448859051
brand logo
brand logo
Technical specifications
ColourGreen
Length33 m
Width50 mm
See all Specifications

Product details : TESA 04169-00061-93 TAPE


The tesa® 4169 high-performance adhesive tape is extremely robust and is suitable for permanent markings in both indoor and outdoor areas, even on delicate or rough surfaces. It is the perfect so-lution if, for instance, you wish to cordon off one working area from another, or wish to highlight spaces. The tesa® 4169 high-performance adhesive tape consists of a soft PVC substrate and a strong acrylate adhesive, meaning that it can be stuck onto curves. The abrasion-resistant adhesive tape can be used as floor marking tape or as a warning tape, depending on the choice of color. It is available in black, green, white, blue, red, yellow, and yellow and black.
With the strong adhesive tesa® 4169 floor marking tape/warning tape you are able to highlight specific indoor and outdoor areas both securely and permanently!

Strengths

* Demarcation of work areas, e.g. in factory halls and warehouses* Guidance tape for optically controlled transport vehicles* Division of sports halls into playing fields* Marking of parking spaces and aisles in factory halls, at trade fairs and in hospitals

Applications

* Indoor and outdoor applications * Permanent, high-traffic floor markings * Marking of working areas in workshops * Mark out courts in sports halls

Technical specifications


Attributes
ColourGreen
Length33 m
Width50 mm
Thickness180 mm
MaterialPVC/acrylic
Show UNSPSC/ECL@SS
£ 22.26 excl. VAT
/ Each
£ 26.71 incl. VAT
  • Usually arrives within 14 working days