References
SMC:CXSJL10-75
Rubix:393A2180
Manufacturer :00158132
EAN:3618035661560

Technical specifications
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 75 mm |
| Type | dual rod cylinder |
Documents
Product details : SMC CXSJL10-75 DUAL ROD CYLINDER
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
Strengths
Dual rod cylinder, compact type
Slide bearing or ball bushing bearing
Bore size (mm): 6, 10, 15, 20, 25, 32
Standard strokes (mm): 10, 20, 30, 40, 50, 75, 100
Auto switches available
Made to Order additionally released.
Technical specifications
Attributes
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 75 mm |
| Type | dual rod cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 309.28 excl. VAT
/ Each
£ 371.14 incl. VAT
- Usually arrives within 14 working days