SPARTEX 147900 100% COTTON DUNGAREES BUGATTI BLUE SIZE 40

Dungarees

See technical informationSee documents

References

GISS:147900
Rubix:216A6531
EAN:3660338016158
Dungarees - 100% cotton Size 40

Technical specifications

Colourblue
Size40
Main materialcotton
See all Specifications

Documents

Product details : SPARTEX 147900 100% COTTON DUNGAREES BUGATTI BLUE SIZE 40


Materials: 100% cotton 320 g/m² Colour scheme: Bugatti Blue. .
Button fly and waistband closed by adjustable buttons, removable braces, bib with 1 patch pocket with metal closing and adjacent pen pocket. 2 lower pockets, 2 hand pockets closed by buttons, 1 ruler pocket on right leg, 1 button closing rear pocket. Non shrinking treatment SANFOR.

Strengths

Anti shrink treatment SANFOR

Technical specifications


Attributes
Colourblue
Size40
Main materialcotton
Secondary colourno secondary color
Grammage320 g/m²
Material100 % cotton
£ 28.10 excl. VAT
/ Each
£ 33.72 incl. VAT
  • Usually arrives within 14 working days

Size

40