References
SMC:MHKL2-J12S
Rubix:245A1716
Manufacturer :MHKL2-J12S

Documents
Product details : SMC MHKL2-J12S DUST COVER
The MHK2 series parallel gripper was designed to accommodate applications that require a high degree of accuracy in a wide range of environments. The finger action accuracy is accomplished through the use of a wedge cam mechanism, which allows repeat ability to +/-0. 01mm and yields much higher axial load characteristics which permits use in insert press procedures. The gripper body is enhanced by a rear centering hole +/-0. 1mm and two location pin holes with H9 tolerance. The MHK2 gripper is standard with a dust cover for protection against direct exposure to harsh environments * and has optional stainless steel fingers.
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Type | dust cover |
| Cylinder diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 26.01 excl. VAT
/ Each
£ 31.21 incl. VAT
- Delivery usually within ( 24 ) days