FESTO 529351 FEED SEPARATOR HPV-14-20-A


HPV Feed Separator

References
festo:HPV-14-20-A
rubix:111A8735
manufacturer :529351
ean:4052568015657
HPV-14-20-A Feed separator
brand logo
Technical specifications
TypeFeed Separator
See all Specifications

Product details : FESTO 529351 FEED SEPARATOR HPV-14-20-A


Feed separator HPV-14-20-A Integrated SME-8-.../ SMT-8-... sensors. Optimised, accurate adaptation option with ZBH centring sleeves. Stroke=20 mm, Piston diameter=14 mm, Max. replacement accuracy=0,3 mm, Max. stem backlash Sx=0,05 mm, Max. stem backlash Sz=0,03 mm

Technical specifications


Attributes
Logistics dimensions (L x W x H)150x35x80Ā mm
Logistic Weight337Ā g
TypeFeed Separator
Connection 1M5
Cylinder diameter14Ā mm
Show UNSPSC/ECL@SS
Ā£ 669.00 excl. VAT
/ Each
Ā£ 802.80 incl. VAT
  • Delivery usually within ( 2 ) days