FESTO 572370 HINGE CYLINDER


Semi-rotary drive Festo

References
festo:DWC-63-150-Y-AB-G
rubix:390A9057
manufacturer :572370
ean:4052568218591

Product details : FESTO 572370 HINGE CYLINDER


Hinge cylinder DWC-63-150-Y-AB-G Stroke=150 mm, Piston diameter=63 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends

Technical specifications


Attributes
No attributes to display for this product
Ā£ 177.33 excl. VAT
/ Each
Ā£ 212.80 incl. VAT
  • Usually arrives within 14 working days