FESTO 1145107 SEMI-ROTARY DRIVE DSM-T-32-270-CC-FW-A-B
Semi-rotary drive DSM
See technical informationSee documentsReferences
Festo:DSM-T-32-270-CC-FW-A-B
Rubix:106A6957
Manufacturer :1145107
EAN:4052568227555

Documents
Product details : FESTO 1145107 SEMI-ROTARY DRIVE DSM-T-32-270-CC-FW-A-B
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
semi-rotary drive DSM-T-32-270-CC-FW-A-B Size=32, Cushioning angle=12 deg, Rotation angle adjustment range=0 - 246 deg, Swivel angle=0 - 246 deg, Cushioning=CC: Shock absorber at both ends
Strengths
- Semi-rotary vane drive
- With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
| Logistic Weight | 2345,3 g |
|---|---|
| Type | rotary actuator |
| Max. service pressure | 10 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 815.08 excl. VAT
/ Each
£ 978.10 incl. VAT
- Delivery usually within ( 6 ) days