PORTWEST DX460BKRXXL DX460 - DX4 WINTER JACKET BLACK BLACK


DX460 - DX4 Winter Jacket

References
portwest:DX460BKR-XXL
rubix:246A8515
ean:5036108326716
brand logo
brand logo
Technical specifications
Colourblack
Size2xl
Main materialpolyester
See all Specifications

Product details : PORTWEST DX460BKRXXL DX460 - DX4 WINTER JACKET BLACK BLACK


The DX4 Winter Jacket uses dynamic stretch and highly insulating fabric that guarantees warmth and comfort. The ergonomic profile and raglan sleeves allow for an unrestricted range of motion and greater freedom of movement. Its longer back length, wind cuffs and adjustable hood provide extra protection against the elements. Waterproof keeping the wearer dry and protected from the elements. Taped seams to provide additional protection. Fully lined and padded to trap the heat and increase warmth. 5 pockets for ample storage. Free notepad included with this DX4 Garment. Zipped chest pocket. Side zip pockets. Internal pocket for safe storage. Detachable hood. Drawcord hood and hem for a secure and comfortable fit

Technical specifications


Attributes
Colourblack
Size2xl
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 71.55 excl. VAT
/ Each
£ 85.86 incl. VAT
  • Usually arrives within 14 working days