References
Dymo:S0722370
Rubix:2573982

Product details : DYMO LABELWRITER STD. ADDRESS LABELS WHITE S0722370
DYMO Label Writer (LW) labels use a direct thermal printing process so you never have to bother with messy, expensive ink or toner. And because they are packaged in rolls, you can print one label or hundreds with ease - no sheet label jams, no layout hassle and no waste. These labels will suit a Dymo Label writer 300, Label writer 400, Label writer 4XL and Label writer 450 series printers. This label type is considered a standard white address label and allows the printer to print black on white only on an adhesive sticker. It's measurements are 28 x 89mm (1 1/8" x 1/2") and they come in a box of 2 rolls of 130 labels. Direct thermal printing process, so there's no need for messy, expensive ink or toner cartridges Packed in rolls, so you can print one label or hundreds with ease. Available in other sizes.
Strengths
Has a non-permanent adhesive backing that can be removed easily from the applied surface
Compatible with: DYMO® Label Writer
Multipurpose Label Writer
For mail, envelopes and binders
Non-permanent label
Leaves no adhesive residue when removed
Uses direct thermal printing technology
Compatible with: DYMO® Label Writer
Multipurpose Label Writer
For mail, envelopes and binders
Non-permanent label
Leaves no adhesive residue when removed
Uses direct thermal printing technology
Applications
Direct thermal printer
Technical specifications
Attributes
| Width | 28 mm |
|---|---|
| Length | 89 m |
| Material | paper |
| Thickness | 0.158 mm |
| Colour | white |
Show UNSPSC/ECL@SS
£ 21.10 excl. VAT
/ Each
£ 25.32 incl. VAT
- In stock: Next day delivery




