• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Glues(603)
  • Adhesive tapes and protective films(1,265)
  • Fasteners(14,501)
  • Clamps & Knobs(325)
  • Site security(937)
See Fasteners, Adhesives & Tapes
  • Adhesive tapes(1,264)
See Adhesive tapes and protective films
  1. Rubix Categories
  2. Fasteners, Adhesives & Tapes
  3. Adhesive tapes and protective films
  4. Adhesive tapes
  5. Mounting tapes
  6. Tapes
  7. 50MM WIDE X 10 MTRS. P.I.B. SELF AMALGAMATING TAPE

50MM WIDE X 10 MTRS. P.I.B. SELF AMALGAMATING TAPE

Self Amalgamating Tape

See technical information

References

Ultratape:082225015010BK
Rubix:4537368
brand logo
brand logo

Product details : 50MM WIDE X 10 MTRS. P.I.B. SELF AMALGAMATING TAPE


50MM wide X 10 MTRS

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 11.24 excl. VAT
/ Each
£ 13.49 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 895152 DOUBLE SIDED HIGH ADHERENCE 19MM X 10MTESA 04934 DOUBLE SIDED CLOTH TAPE 25MX38MM WHITE TRANSLUSCENT7100395593 3M VHB TAPE MAX-160GF 25MM X 33M3M VINYL TAPE 471 BLUE 50 MM X 33 M 0.14 MM INDIVIDUALLY WRAPPEDROEBUCK 1019105050 CROSS WEAVE TAPE 50MM X 50MDRAPER 75882 CLASS II TAPE 7.5M/25FT X 25MMTESA 60670 ROBUST ALUMINUM TAPE 50MX50MM SILVERADVANCE 219267 25MM X 50MTAT175 WHITE CLOTH TAPE3M 4910F19 VHB TAPE TRANS 19MMX33M 1.0MM3M 9080HL25 DOUBLE COATED TAPE WHITE 25MMX50M 0.16MMTESA 07044 D/S ACRYLIC CORE TAPE 25MX19MM WHITETESA 64621 D/S PP SYNTHETIC RUBBER 50MX50MM TRANSPARENT3M 722164 VHB TAPE GPH-110GF GREY 19MMX33M 1.1MM3M VHB TAPE 4905F TRANSPARENT 19 MM X 33 M 0.5 MM3M 1436 ALUMINIUM FOIL TAPE 50MM X 50M
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap