References
Ultratape:00375033WHUL
Rubix:2008575
Manufacturer :00375033WHUL

Product details : ULTRATAPE 00375033WHUL BUILDERS PVC TAPE 50MM X 33M
Builders/construction heavy duty white fixing and masking tape, residue-free on most surfaces, can be easily torn when wearing gloves. Manufactured from waterproof PVC. Roll length 33m.
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 33 m |
| Material | pvc |
| Colour | white |
| Tape type | cloth / tissue tape |
Show UNSPSC/ECL@SS
£ 2.99 excl. VAT
/ Each
£ 3.59 incl. VAT
- In stock: Next day delivery
