3M 4255055 ALUMINIUM FOIL TAPE SILVER 50MMX55M 0.12MM


General Purpose Respirators

References
3m:06936
rubix:8925577
manufacturer :7000088747
ean:4046719303434
brand logo
brand logo
Technical specifications
Width50 mm
Length55 m
See all Specifications

Product details : 3M 4255055 ALUMINIUM FOIL TAPE SILVER 50MMX55M 0.12MM


Tape 425 is an acrylic adhesive aluminum backing tape, thickness 0.116 mm. Long-lasting indoor or outdoor applications. Available on protector, reference 427.
The 3M 06936 Disposable Respirator offers exceptional comfort because of its lightweight, off-the-face design.

Strengths

•Soft Inner Face-Seal Ring: Improves face seal and feeling of comfort.
Robust Shell and Cup Design: Robust and durable design provides multi-shift capability and a securer feel
3M™ Cool Flow™ Valve: Effective removal of heat and moisture build up provides a cooler and more comfortable wear
FFP3 - Reliable, effective protection against dust, mist & metal fumes

Applications

Protection During Surface Treatments (galvanization, Metallization);Sealing, Insulation

Technical specifications


Attributes
Package weight51 g
Width50 mm
Length55 m
Show UNSPSC/ECL@SS
£ 79.68 excl. VAT
/ Each
£ 95.62 incl. VAT
  • In stock: Next day delivery