DYMO S0968960 LABELMANAGER 280


Dymo Handheld Label Printer Kit With QWERTY Keyboard

References
dymo:S0968960
rubix:2583197
ean:3501170968963
brand logo
brand logo
Technical specifications
TypeType G - British 3-Pin

Product details : DYMO S0968960 LABELMANAGER 280


With a large graphical display, fast-formatting keys and a long-lasting rechargeable battery, the LabelManager 280 is your ticket to fast, uninterrupted labelling. The computer-style keyboard is perfect for typing text quickly, comfortably and easily. Plus, PC or Mac®*connectivity enables you to customize labels with fonts and graphics of your choosing from your computer. The LabelManager 280 prints DYMO D1 labels in 6 mm, 9 mm, 12 mm widths in a variety of colours - perfect for labelling your files, shelving, equipment and more.

Applications

Customize labels with fonts and graphics on your computer through PC or Mac®* connection
Enjoy a long-lasting rechargeable battery pack
Type text quickly on the computer-style (QWERTY) keyboard
Edit text easily with one-touch fast-formatting keys
See font effects on screen before you print with a graphical display

Technical specifications


Attributes
TypeType G - British 3-Pin
Show UNSPSC/ECL@SS
£ 171.87 excl. VAT
/ Each
£ 206.24 incl. VAT
  • In stock: Next day delivery