RHINO 5200 PRINTER S0841390


Dymo Rhino Professional Label Printer Kit Case

References
dymo:S0841390
rubix:2574075
brand logo
brand logo
Technical specifications
TypeType G - British 3-Pin

Product details : RHINO 5200 PRINTER S0841390


Now it's easier to give your installations a neat, professional look. The brand new Rhino PRO 5200 is fast, rugged and packed with time-saving features, helps comply with ANSI/TIA/EIA-606-A standards, and is designed for professional installers in real-world jobsite conditions. Hot-keys make it easy to print pre-formatted labels for wire and cable, terminal blocks, electrical and patch panels, vertical and fixed lengths.

Applications

DYMO exclusive "hot keys" automatically size, space and format labels for wire and cables, modules, terminal blocks, patch panels, vertical and fixed - length applications.
Pre-programmed symbol library with industry symbols, punctuation, currency and fractions
Large two-line display
Backlit display for poorly-lit installations
Integrated, slip-resistant rubber grip
Save/recall > 100 label formats
Prints Code 39 and Code 128 bar codes on 19mm labels
Automatic shut-off
ABC Keyboard
Print up to 1 line of text on 6mm, 3 lines on 9mm/12mm, or 5 lines on 19mm tape

Technical specifications


Attributes
TypeType G - British 3-Pin
Show UNSPSC/ECL@SS
Ā£ 490.59 excl. VAT
/ Each
Ā£ 588.71 incl. VAT
  • Usually arrives within 14 working days