DYMO D1 TAPE PERMANENT 19MM X 5.5M BLACK ON WHITE S0718070

Printer Dymo

See technical information
References
Dymo:S0718070
Rubix:2573937
brand logo
Technical specifications
Typedymo d1 tape permanent 19mm x 5.5m black on white s0718070

Product details : DYMO D1 TAPE PERMANENT 19MM X 5.5M BLACK ON WHITE S0718070


Technical specifications


Attributes
Typedymo d1 tape permanent 19mm x 5.5m black on white s0718070
Show UNSPSC/ECL@SS
£ 40.76 excl. VAT
/ Each
£ 48.91 incl. VAT
  • In stock: Next day delivery