MASCOT 17079 ADVANCED TROUSERS W/K PCTS DNAVY 27R

Dyneema® - ULTIMATE STRETCH Trousers with knee pockets

See technical information
References
Mascot:17079-311-010-82C42
Rubix:384A2284
EAN:5711074564279
MASCOT TROUSERS 17079-311-010 MARINE SIZE 82C42
Technical specifications
Colournavy
Size82/42
Main materialpolyamide
See all Specifications

Product details : MASCOT 17079 ADVANCED TROUSERS W/K PCTS DNAVY 27R


Dyneema® - ULTIMATE STRETCH Trousers with knee pockets

  • The stretch fabric stretches in all directions, providing the wearer with unparalleled freedom of movement, without constriction or chafing.
  • The multifunctional stretch fabric combines low weight with very high durability. It is also waterproof.
  • A low rise and an ergonomic waistband design ensure that the trousers adapt to the body’s movements.
  • The flexible knee pockets are made from a combination of CORDURA®, Kevlar® and the exceptionally strong Dyneema® fibre.
  • Effective ventilation of the knee area thanks to a side-leg zipper.
  • Offered as standard in three leg lengths, allowing comfortable fitting and optimal placement of details according to individual preference.
  • We recommend knee pads 00718-100 for this model to provide optimal comfort.

Technical specifications


Attributes
Colournavy
Size82/42
Main materialpolyamide
Secondary colourno secondary color
Grammage250 g/m²
Show UNSPSC/ECL@SS
£ 138.63 excl. VAT
/ Each
£ 166.36 incl. VAT
  • Usually arrives within 14 working days

Size

82/42
Select variants (45)