Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Shock absorbers
FESTO 1138642 SHOCK ABSORBER DYSR-12-12-Y5
FESTO 1138642 SHOCK ABSORBER DYSR-12-12-Y5
DYSR shock absorber
References
festo:
DYSR-12-12-Y5
rubix:
114A9335
manufacturer :
1138642
ean:
4052568227326
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1138642 SHOCK ABSORBER DYSR-12-12-Y5
Shock absorber DYSR-12-12-Y5 Size=12, Stroke=12 mm, Cushioning=adjustable, Assembly Position=Any, Position detection=No
Technical specifications
Attributes
Logistics dimensions (L x W x H)
155
x
100
x
20
mm
Logistic Weight
112,2
g
Cylinder stroke
12
mm
Max effective mass
90
kg
Max Impact speed
3
m/s
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
209.81
excl. VAT
/
Each
£
251.77
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC RBLC2015 SHOCK ABSORBER
SMC RJ0806L SHOCK ABSORBER
SMC NRB031-025 SHOCK ABSORBER
SMC RJ1006 SHOCK ABSORBER
FESTO 548375 SHOCK ABSORBER DYEF-M12-Y1F
FESTO 2480234 SHOCK ABSORBER
CAMOZZI SHOCK ABSORBER-SIZE M25X1.5-STROKE 25MM SA-2525
FESTO 11134 BUFFER YSRP-16
SMC NRB075-045 SHOCK ABSORBER
FESTO 540344 SHOCK ABSORBER YSRW-DGC-8
FESTO 114033 SHOCK ABSORBER KIT SLZ-32-KF-A
MECALINE 884613 SHOCK ABSORBER FIXED T1 M8X1
FESTO 1138643 SHOCK ABSORBER
SMC RBC2015S SHOCK ABSORBER
FESTO 540349 SHOCK ABSORBER YSRW-DGC-25-KF