Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Shock absorbers
MECALINE 884613 SHOCK ABSORBER FIXED T1 M8X1
MECALINE 884613 SHOCK ABSORBER FIXED T1 M8X1
Miniature self-adjusting shock absorbers with bump cap
References
mecaline:
884613
rubix:
216A1238
ean:
3660338379949
Technical specifications
Threading
m8x1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 884613 SHOCK ABSORBER FIXED T1 M8X1
Self-compensating miniature shock absorbers automatically adjust for low load to high speed or high load to low speed applications
Strengths
Self-compensating miniature shock absorbers automatically adjust for low load to high speed or high load to low speed applications
Technical specifications
Attributes
Threading
m8x1
Cylinder stroke
6
mm
Max Energy absorbed per cycle
3
nm
Max Energy absorbed/hour
5400
Nm³/h
Max effective mass
5
kg
Max Impact speed
4
m/s
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.53
excl. VAT
/
Each
£
52.24
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
FESTO 11136 BUFFER YSRP-25
AVENTICS SHOCK ABSORBER 3701204000
FESTO 174545 SHOCK ABSORBER KIT YHD-25
FESTO 548374 SHOCK ABSORBER DYEF-M10-Y1F
SMC RBC1411 SHOCK ABSORBER
SMC RBC1007 SHOCK ABSORBER
FESTO 1152524 SHOCK ABSORBER DYEF-S-M6-Y1
SMC RJ2725LU SHOCK ABSORBER
FESTO 540352 SHOCK ABSORBER YSRW-DGC-40-GF
FESTO 1179837 SHOCK ABSORBER DYEF-M10-Y1
FESTO 548073 SHOCK ABSORBER DYSW-8-14-Y1F
FESTO 191194 SHOCK ABSORBER YSRW-8-14
FESTO 1138642 SHOCK ABSORBER DYSR-12-12-Y5
MECALINE 884621 SHOCK ABSORBER FIXED T1 M20X1 5
SMC RBQC2007 SHOCK ABSORBER