References
Festo:YSRW-DGC-8
Rubix:132A9082
Manufacturer :540344
EAN:4052568178925

Documents
Product details : FESTO 540344 SHOCK ABSORBER YSRW-DGC-8
shock absorber YSRW-DGC-8 for linear drive DGC-G. Size=8, Cushioning=(* self-adjusting, * Soft characteristic), Assembly Position=Any, Position detection=No, Max. impact speed=2 m/s
Technical specifications
Attributes
| Threading | m12x1 |
|---|---|
| Cylinder stroke | 14 mm |
| Max Energy absorbed per cycle | 4 nm |
| Max Energy absorbed/hour | 21000 Nm³/h |
| Max effective mass | 10 kg |
| Max Impact speed | 2 m/s |
Show UNSPSC/ECL@SS
£ 91.36 excl. VAT
/ Each
£ 109.63 incl. VAT
- Delivery usually within ( 2 ) days