SMC RBC2015S SHOCK ABSORBER


Shock Absorber Series RBC

References
smc:RBC2015S
rubix:115A0242
brand logo
brand logo
Technical specifications

Product details : SMC RBC2015S SHOCK ABSORBER


The RB shock absorber has a specially designed orifice that compensates for varying speeds and loads to consistently decelerate loads without requiring additional adjustment. The double seal enclosure consists of a scraper and a rod seal, provides extra insurance against leakage. The RB series shock absorbers are available in six sizes and all withstand an impact speed of 16 ft/sec.
•Shock absorber type: basic or with cap
•Applicable thread O.D. size: M6, M8, M10, M14, M20, M27
•Option: stopper nut

Style: Standard
With Cap: C (Cap)
Port Size: M20XP1.5
Stroke: 15mm
Option: S (Hex Nut
Stopper Nut: 1 pc.)

Technical specifications


Attributes
Logistics dimensions (L x W x H)27x105x31 mm
Logistic Weight249 g
ThreadingM20
Show UNSPSC/ECL@SS
£ 83.15 excl. VAT
/ Each
£ 99.78 incl. VAT
  • Delivery usually within ( 4 ) days