FESTO 161242 FLAT CYLINDER DZF-18-100-A-P-A


DZF flat cylinder

References
festo:DZF-18-100-A-P-A
rubix:111A8733
manufacturer :161242
ean:4052568128623
DZF-18-100-A-P-A Flat cylinder
brand logo
Technical specifications
TypeDZF flat cylinder, metric
See all Specifications

Product details : FESTO 161242 FLAT CYLINDER DZF-18-100-A-P-A


Flat cylinder DZF-18-100-A-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=100 mm, Piston diameter=(* 18 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=1,2 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight252,5 g
TypeDZF flat cylinder, metric
Show UNSPSC/ECL@SS
£ 196.30 excl. VAT
/ Each
£ 235.56 incl. VAT
  • Delivery usually within ( 2 ) days