FESTO 162083 TWIN CYLINDER DPZJ-20-25-P-A-KF-S2


Twin-piston cylinder DPZJ-20

References
festo:DPZJ-20-25-P-A-KF-S2
rubix:111A2860
manufacturer :162083
ean:4052568130237
DPZJ-20-25-P-A-KF-S2 Twin-piston cylinder
brand logo
Technical specifications
TypeDouble piston cylinder (twin) DPZ
See all Specifications

Product details : FESTO 162083 TWIN CYLINDER DPZJ-20-25-P-A-KF-S2


Twin-piston cylinder DPZJ-20-25-P-A-KF-S2 With two parallel, double-ended piston rods and yoke plates, for Proximity sensing, with elastic cushioning rings in end Positions. Stroke=25 mm, Adjustable end-Position range/length=10 mm, Piston diameter=20 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends

Technical specifications


Attributes
Logistic Weight1042,5 g
TypeDouble piston cylinder (twin) DPZ
Show UNSPSC/ECL@SS
£ 915.02 excl. VAT
/ Each
£ 1,098.02 incl. VAT
  • Delivery usually within ( 26 ) days