FESTO 161243 FLAT CYLINDER DZF-18-125-A-P-A


DZF flat cylinder

References
festo:DZF-18-125-A-P-A
rubix:108A4500
manufacturer :161243
ean:4052568128630
DZF-18-125-A-P-A Flat cylinder
brand logo
Technical specifications
TypeDZF flat cylinder, metric
See all Specifications

Product details : FESTO 161243 FLAT CYLINDER DZF-18-125-A-P-A


Flat cylinder DZF-18-125-A-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=125 mm, Piston diameter=(* 18 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=1,2 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight282,8 g
TypeDZF flat cylinder, metric
Show UNSPSC/ECL@SS
£ 198.82 excl. VAT
/ Each
£ 238.58 incl. VAT
  • Delivery usually within ( 2 ) days