FESTO 537263 MULTI-POSITION KIT DPNA-12
DPNA Multi-position Kit
See technical informationSee documentsReferences
Festo:DPNA-12
Rubix:117A0809
Manufacturer :537263
EAN:4052568088095

Documents
Product details : FESTO 537263 MULTI-POSITION KIT DPNA-12
Multi-Position kit DPNA-12 For ADN compact cylinders Size=12, Corrosion resistance classification CRC=2, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Materials information for adapter=(* Wrought Aluminium alloy, * neutral anodisation)
Technical specifications
Attributes
| Logistic Weight | 31,26 g |
|---|---|
| Type | dpna multi-position kit |
Show UNSPSC/ECL@SS
£ 28.42 excl. VAT
/ Each
£ 34.10 incl. VAT
- Delivery usually within ( 16 ) days